Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 186 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 186 CHEMICAL PROTECTION GLOVE 11 2XL
Chemical protection glove TEGERA 186
References
tegera:
186-11
rubix:
386A0526
ean:
7392626035096
Technical specifications
Size
11
Length
310
mm
Chemical protection value
JKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 186 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA® 186, Chemical protection glove, 0,38 mm nitrile, diamond grip pattern, flock-lined, Cat. III, latex-free, for allround work
Technical specifications
Attributes
Size
11
Length
310
mm
Chemical protection value
JKL
Main material
Nitrile
Thickness
0.38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 10"
TEGERA 12945 CHEMICAL PROTECTION GLOVE 10 XL
"ANSELL 58-530W ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 11"
ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 10
ANSELL 53-003 ALPHATEC 2121X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 9
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 7/S
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D GLOVES 7/S
ANSELL 87-950 ALPHATEC HEAVY WT NATURAL LATEX GLOVES BLK SIZE 7.5
TEGERA 7390 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 14-663 EDGE 3121A PVC COATING GLOVES BLUE SIZE 9
POLYCO P45 POLYCHEM 45CM PVC CHEMICAL GAUNTLET 4121X RED SIZE 10 PK1
ANSELL 58-435 ALPHATEC FLOCKED NITRILE GLOVES GRN/ANTH SIZE 8
TEGERA 12935 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 12935 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 10