Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 12945 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 12945 CHEMICAL PROTECTION GLOVE 10 XL
Chemical resistant glove Tegera
References
tegera:
12945-10
rubix:
245A2124
ean:
7392626068650
Technical specifications
Size
10
Length
450
mm
Chemical protection value
AKL
See all Specifications
Product details
Technical specifications
Product details : TEGERA 12945 CHEMICAL PROTECTION GLOVE 10 XL
Technical specifications
Attributes
Size
10
Length
450
mm
Chemical protection value
AKL
Main material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.50
excl. VAT
/
Each
£
11.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A845 DOUBLE DIPPED PVC GAUNTLET GREEN 45CM
TEGERA 8162 CHEMICAL PROTECTION GLOVE 7 S
TEGERA 12930 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 8
ANSELL 14-662 EDGE 3121A PVC COATING GLOVES BLUE SIZE 9
TEGERA 7361 CHEMICAL PROTECTION GLOVE 7 S
ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 8
ANSELL 53-003 ALPHATEC 2121X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 8
ANSELL 09-928 ALPHATEC HEAVY DUTY CHEMICAL GLOVE BLACK SIZE 10
TEGERA 8150 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 09-430 ALPHATEC LONG CUFFED CHEMICAL GLOVE BLACK SIZE 10
ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 7
SHOWA 265 ASSEMBLY GRIP MTP NITRILE GLOVES BLUE 8/L
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D GLOVES 10/XL
UVEX 60122 PROFASTRONG NF33 4101X GREEN GLOVES 7/S