TEGERA 241 CHEMICAL PROTECTION GLOVE 11 2XL


Chemical protection glove TEGERA 241

References
tegera:241-11
rubix:386A0629
ean:7392626034853
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
Length410 mm
Chemical protection valueAKL
See all Specifications

Product details : TEGERA 241 CHEMICAL PROTECTION GLOVE 11 2XL


TEGERA® 241, Chemical protection glove, 0,68* mm latex/neoprene, diamond grip pattern, flock-lined, Cat. III, extra long, for allround work
brand logo
brand logo

Technical specifications


Attributes
Size11
Length410 mm
Chemical protection valueAKL
Main materialLatex
ColourBlack
Thickness0.68 mm
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
  • Usually arrives within 14 working days