Chemical Gauntlet
Size | L |
---|---|
Chemical protection value | AJKLMNOT |
Main material | Nitrile |
Size | L |
---|---|
Chemical protection value | AJKLMNOT |
Main material | Nitrile |
Food contact | Yes |
Packaging | 12 Inner Pack;192 Outer Carton |
Colour | Green |
Material | Nitrile;Cotton |
Usually arrives within 14 working days