TEGERA 7361 CHEMICAL PROTECTION GLOVE 11 2XL


TEGERA® 7361

References
tegera:7361-11
rubix:386A1305
ean:7340118325262
brand logo
brand logo
Technical specifications
Size11
Length340 mm
Chemical protection valueAJKMNOPT
See all Specifications

Product details : TEGERA 7361 CHEMICAL PROTECTION GLOVE 11 2XL


Chemical protection glove, fully lined, 0.3* mm (*chem-layer) nitrile, fully coated, sandblasted finish, 18 gauge, nylon, Cat. III, oil and grease resistant, water and oil repellent, general purpose.
Standards: EN388_4121X; EN407_X1XXXX; EN374-1 Type A AJKMNOPT; EN ISO 374-5 2016 VIRUS

Technical specifications


Attributes
Size11
Length340 mm
Chemical protection valueAJKMNOPT
Main materialNylon
ColourGreen
Thickness0.3 mm
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
  • Usually arrives within 14 working days