References
Gedore:1101-004
Rubix:211A7720
Manufacturer :2148706
EAN:4010886881156



Product details : GEDORE 1101-004 CIRCLIP PLIER SET 8PC
- particularly suitable for hard-to-reach places
- with straight and 45° curved jaws
- for fitting and dismantling inner and outer snap rings up to a size of 60 mm
- in GEDORE i-BOXX® 72 no. 1101 L
- dimensions: W 367 x D 316 x H 72 mm
Circlip pliers set 8-piece in i-BOXX 72 for assembly and disassembly of inner and outer circlips up to a size of 60 mm particularly suitable for hard-to-reach areas with straight and 45° bent jaws in GEDORE i-BOXX® 72 no. 1101 L dimensions: W 367 x D 316 x H 72 mm
Technical specifications
Attributes
| Logistic Weight | 1550 g |
|---|---|
| Number of elements | 8 |
Show UNSPSC/ECL@SS
£ 123.47 excl. VAT
/ Each
£ 148.16 incl. VAT
- Delivery usually within ( 22 ) days
