References
Gedore:1101-001
Rubix:2581401
Manufacturer :1692275
EAN:4010886837375



Product details : GEDORE 1101-001 8PC CIRCLIP PLIER SET
Set of circlip pliers 8 pcs in i-BOXX 72 Usual type of tool set Particularly suitable for barely accessible places For internal and external circlip rings With straight and 90° angled tips In GEDORE i-BOXX® 72, with transparent cover for getting an immediate impression Dimensions: W 367 x D 316 x H 72 mm
Technical specifications
Attributes
| Logistic Weight | 1550 g |
|---|---|
| Number of elements | 8 |
Show UNSPSC/ECL@SS
£ 133.96 excl. VAT
/ Each
£ 160.75 incl. VAT
- Delivery usually within ( 8 ) days
