References
Gedore:S 8000
Rubix:2008502
Manufacturer :6701030
EAN:4010886670101

Product details : GEDORE S 8000 4PC CIRCLIP PLIERS SET
Set of circlip pliers Most popular sizes, packed in environmentally-friendly cardboard box Particularly suitable for barely accessible places For internal and external circlip rings With straight and 90° angled tips
Technical specifications
Attributes
| Logistic Weight | 756 g |
|---|---|
| Number of elements | 4 |
Show UNSPSC/ECL@SS
£ 120.31 excl. VAT
/ Each
£ 144.37 incl. VAT
- Delivery usually within ( 8 ) days