References
Gedore:8000 AE 2
Rubix:229A5939
Manufacturer :2923602
EAN:4010886946114

Product details : GEDORE 8000 AE 2 2923602 CHROME STEEL PLIER
Strengths
•For circlips according to DIN 472, DIN 984
Design according to DIN 5256 Form C
Bake straight
Pliers base body made from GEDORE chrome vanadium special tempered steel
Pressed tips made of highly wear-resistant bearing steel
Anti-torsion tip geometry
Screwed joint connection
Steel gray, with blue dipped anti-slip handles
Design according to DIN 5256 Form C
Bake straight
Pliers base body made from GEDORE chrome vanadium special tempered steel
Pressed tips made of highly wear-resistant bearing steel
Anti-torsion tip geometry
Screwed joint connection
Steel gray, with blue dipped anti-slip handles
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 1.8 mm |
| Length | 185 mm |
| Max diameter capacity | 60 mm |
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
- Delivery usually within ( 8 ) days
