References
Knipex:44 13 J3
Rubix:388A3442
EAN:4003773042952



Product details : KNIPEX 4413J3 CIRCLIP PLIERS 225MM
44 13 J4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Size of bore: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x40x5 mm |
|---|---|
| Length | 225 mm |
| Weight | 194 g |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
- Delivery usually within ( 14 ) days