References
Knipex:44 21 J21
Rubix:010142
EAN:4003773022893




Documents
Product details : KNIPEX 4421J21 CIRCLIP PLIERS 170MM
44 21 J31 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 D; 90° angled jaws.
Size of bore: Ø 40 – 100 mm Tips (diameter): Ø 2.3 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 D; 90° angled jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Nose diameter | 1.8 mm |
| Length | 170 mm |
| Weight | 139 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- Delivery usually within ( 14 ) days