Circlip Pliers
Nose shape | Straight |
---|---|
Nose diameter | 4.5 mm |
Length | 570 mm |
Logistics dimensions (L x W x H) | 560x200x17 mm |
---|---|
Nose shape | Straight |
Nose diameter | 4.5 mm |
Length | 570 mm |
Weight | 1795 g |
Max diameter capacity | 400 mm |
Min. diameter | 252 mm |
Max diameter | 400 mm |
Usually arrives within 14 working days