BAHCO 2890-210 CIRCLIP PLIER
Internal Circlip Pliers with 90° Offset Jaws and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2890-210
Rubix:119A1926
EAN:7314150034598

Documents
Product details : BAHCO 2890-210 CIRCLIP PLIER
Lock ring pliers without recoil spring for inner locking. DIN 5256. Execution: phosphated, corrosion-resistant. Material: high-alloy steel, PVC coated handles. Shape: With 90 degree bent, forged jaws.
Strengths
For internal circlips|Shape: 90° offset straight jaws, forged tips|Without return spring
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 2.2 mm |
| Length | 210 mm |
| Weight | 280 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 36.99 excl. VAT
/ Each
£ 44.39 incl. VAT
- Delivery usually within ( 14 ) days
