GEDORE 8000 J21 INTERNAL BENT CIRCLIP PLIER 6704480
Retaining ring pliers 8000 J 01-J 41
See technical informationSee documentsReferences
Gedore:8000 J 21
Rubix:80378730
Manufacturer :6704480
EAN:4010886670446

Documents
Product details : GEDORE 8000 J21 INTERNAL BENT CIRCLIP PLIER 6704480
Circlip pliers for internal retaining rings, angled, 19-60 mm For retaining rings as per DIN 472, DIN 984 DIN 5256 Form D 90° angled tips Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with blue dipped handles
Strengths
•For retaining rings as per DIN 472, DIN 984
Acc. to DIN 5256 Form D
90° angled jaws
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Acc. to DIN 5256 Form D
90° angled jaws
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Technical specifications
Attributes
| Logistic Weight | 161 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 1.8 mm |
| Length | 170 mm |
| Weight | 161 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- Delivery usually within ( 8 ) days
