References
Bahco:2928-1
Rubix:120A9072
EAN:7314150056583

Product details : BAHCO 2928-1 SPARE PARTS
Strengths
•Adjustable circlip pliers for both internal and external circlips
Ring diameter: 7-26 mm to 46-102 mm
Eyelet diameter: 3-26 mm to 32-102 mm
Tip diameter: 0. 6 mm to 1. 8 mm
Circlip tip 90°: 0. 9 mm to 3 mm
Circlip tip 15°: 2. 3 mm to 3 mm
With interchangeable tips
Patented pliers, equipped with interchangeable tips (straight, 15° and 90°) which can easily be adapted for use with internal or external circlips
5 Pairs of tips are supplied with the -160 and -200 and 6 pairs with the -250
Valid for internal circlips from 8 to 100 mm diameter and for external circlips from 3 to 100 mm
The 2928-160 pliers, which thus covers a range of applications previously embraced by as many as 10 conventional pliers
Regulation stop mechanism for easier use and prevention of damage to circlips due to excessive force
Ring diameter: 7-26 mm to 46-102 mm
Eyelet diameter: 3-26 mm to 32-102 mm
Tip diameter: 0. 6 mm to 1. 8 mm
Circlip tip 90°: 0. 9 mm to 3 mm
Circlip tip 15°: 2. 3 mm to 3 mm
With interchangeable tips
Patented pliers, equipped with interchangeable tips (straight, 15° and 90°) which can easily be adapted for use with internal or external circlips
5 Pairs of tips are supplied with the -160 and -200 and 6 pairs with the -250
Valid for internal circlips from 8 to 100 mm diameter and for external circlips from 3 to 100 mm
The 2928-160 pliers, which thus covers a range of applications previously embraced by as many as 10 conventional pliers
Regulation stop mechanism for easier use and prevention of damage to circlips due to excessive force
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 1.2 mm |
| Length | 160 mm |
| Weight | 10 g |
| Max diameter capacity | 25 mm |
| Min. diameter | 3 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 13.96 excl. VAT
/ Each
£ 16.75 incl. VAT
- Delivery usually within ( 14 ) days
