FACOM CIRCLIP PLIER 179A.18
179A-Pliers for exterior Circlips ® -Straight noses
See technical informationReferences
Facom:179A.18
Rubix:80054963
EAN:3148518230667




Product details : FACOM CIRCLIP PLIER 179A.18
179A-Pliers for exterior Circlips ® -Straight noses
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Piano wire tips: high resistance to deformation
Technical specifications
Attributes
| Logistic Weight | 252 g |
|---|---|
| Packaged dimensions (D x W x H) | 213x92x21 mm |
| Package weight | 252 g |
| Nose shape | straight |
| Nose diameter | 1.8 mm |
| Length | 185 mm |
| Weight | 215 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Delivery usually within ( 14 ) days
