GEDORE 8000-J41 12 CIRCLIP PLIER J41
Retaining ring pliers 8000 J 01-J 41
See technical informationSee documentsReferences
Gedore:8000 J 41
Rubix:80111861
Manufacturer :6704640
EAN:4010886670460

Documents
Product details : GEDORE 8000-J41 12 CIRCLIP PLIER J41
Circlip pliers for internal retaining rings, angled, 85-140 mm For retaining rings as per DIN 472, DIN 984 DIN 5256 Form D 90° angled tips Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with blue dipped handles
Strengths
•For retaining rings as per DIN 472, DIN 984
Acc. to DIN 5256 Form D
90° angled jaws
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Acc. to DIN 5256 Form D
90° angled jaws
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Technical specifications
Attributes
| Logistic Weight | 484 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 3.2 mm |
| Length | 290 mm |
| Weight | 510 g |
| Max diameter capacity | 140 mm |
| Min. diameter | 85 mm |
| Max diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 32.91 excl. VAT
/ Each
£ 39.49 incl. VAT
- Delivery usually within ( 8 ) days
