Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
GEDORE RED R27704100 J3 STRAIGHT INTERNAL CIRCLIP PLIERS
GEDORE RED R27704100 J3 STRAIGHT INTERNAL CIRCLIP PLIERS
Circlip pliers
References
gedore red:
R27704100
rubix:
45038828
manufacturer :
3301145
ean:
4060833011457
Product details
Technical specifications
Product details : GEDORE RED R27704100 J3 STRAIGHT INTERNAL CIRCLIP PLIERS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
KNIPEX 4911A2 CIRCLIP PLIERS 180MM
KNIPEX 4411J1 CIRCLIP PLIERS 140MM
GEDORE CIRCLIPPLIERBE85-165 8000 A 41
KNIPEX 4911A1SB CIRCLIP PLIERS 140MM
BAHCO 2890-210 CIRCLIP PLIER
BAHCO 2928-200 CIRCLIP PLIER
KNIPEX 4821J01SB CIRCLIP PLIERS 130MM
GEDORE 8000 A21 EXTERNAL BENT CIRCLIP PLIER 6702430
GEDORE ASSEMBLY PLIERS 8134-170C
SYKESPIC 02830000 CIRCLIP TOOL WITH PEG SET
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 40-100MM 847027
KNIPEX 4811J0SB CIRCLIP PLIERS 140MM
KNIPEX 4410J5 CIRCLIP PLIERS 570MM
FACOM CIRCLIP PLIER 179A.18
GEDORE 8000 AE 2 2923602 CHROME STEEL PLIER