References
Knipex:46 21 A11 SB
Rubix:388A3465
EAN:4003773011347



Product details : KNIPEX 4621A11SB CIRCLIP PLIERS 125MM
46 21 A41 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x110x87 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 1.3 mm |
| Length | 205 mm |
| Weight | 107 g |
| Max diameter capacity | 25 mm |
| Min. diameter | 10 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
- Delivery usually within ( 14 ) days