GEDORE 8000-A61 EXTERNAL BENT CIRCLIP PLIERS 252-400MM
Retaining ring pliers 8000 A 41-A 61
See technical informationReferences
Gedore:8000 A 61
Rubix:80333732
Manufacturer :6718430
EAN:4010886671849

Product details : GEDORE 8000-A61 EXTERNAL BENT CIRCLIP PLIERS 252-400MM
Circlip pliers for external retaining rings, 252-400 mm 90° angled tips Tips and lock lever zinc-plated Lever handle-end red dip-insulated Finger protection Reinforced safety arms Precision machined, oil hardened and annealed E-8000 A = pair of spare tips
Technical specifications
Attributes
| Logistic Weight | 1953 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 4.5 mm |
| Length | 585 mm |
| Weight | 1953 g |
| Max diameter capacity | 400 mm |
| Min. diameter | 252 mm |
| Max diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 101.81 excl. VAT
/ Each
£ 122.17 incl. VAT
- Delivery usually within ( 22 ) days
