References
Knipex:44 31 J02
Rubix:2523712
EAN:4003773066941



Product details : KNIPEX 4431J02 CIRCLIP PLIERS 140MM
44 31 J02 Circlip Pliers
Solid style, forged. Non-slip, solid tips. on basis of DIN 5256 C and DIN 5256 C, but 45° bent jaws.
Size of bore: Ø 8 – 13 mm Tips (diameter): Ø 0.9 mm
Solid style, forged. Non-slip, solid tips. on basis of DIN 5256 C and DIN 5256 C, but 45° bent jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x48x11 mm |
|---|---|
| Logistic Weight | 90 g |
| Length | 140 mm |
| Weight | 90 g |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- Delivery usually within ( 14 ) days