References
Facom:411A.17
Rubix:1233736
EAN:3148511754009

Product details : FACOM SNAPRING PLIERS 411A.17
Strengths
•Special tips for snap-rings and spring clips
Finish: chrome finish, PVC grip
Finish: chrome finish, PVC grip
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x75x20 mm |
| Package weight | 135 g |
| Length | 150 mm |
| Weight | 190 g |
| Max diameter capacity | 62 mm |
| Min. diameter | 15 mm |
| Max diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 40.13 excl. VAT
/ Each
£ 48.16 incl. VAT
- Delivery usually within ( 14 ) days
