EXPERT STR INT CIRCLIP PLIERS 185MM 1.8MM E117914
STRAIGHT INSIDE NOSE CIRCLIPS® PLIERS
See technical informationSee documentsReferences
Expert:E117914
Rubix:2014088
EAN:3258951179147

Documents
Product details : EXPERT STR INT CIRCLIP PLIERS 185MM 1.8MM E117914
DIN 5256 - NF E 73-130
- Noses machined for perfect Circlips® positioning.
- Blue PVC sheathed handles.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 60 mm |
| Length | 185 mm |
| Weight | 140 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ Each
£ 27.84 incl. VAT
- Delivery usually within ( 14 ) days