References
Spartex:CIRI130A0121
Rubix:268A2660
Manufacturer :04722130
EAN:4043377040121


Technical specifications
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 137 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.130 A1 04722130
Retaining rings for bores A1 130X DIN 472
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 137 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 4 mm |
| Type | circlips for holes |
| Standard | din 472 |
Show UNSPSC/ECL@SS
£ 239.24 excl. VAT
/ 10 pieces
£ 287.09 incl. VAT
- Usually arrives within 14 working days
Inner diameter
130 mm
Outer diameter
137 mm