Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR SHAFTS D.24 A1 0471224
SPARTEX RETAINING RINGS FOR SHAFTS D.24 A1 0471224
Circlips for shafts
References
spartex:
CIRE24A9705
rubix:
264A7409
manufacturer :
0471224
ean:
4043377039705
Technical specifications
Shaft diameter
24
mm
Thickness
0.177
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.24 A1 0471224
Retaining rings for shafts A1 24X DIN 471
Technical specifications
Attributes
Shaft diameter
24
mm
Thickness
0.177
mm
Material/finishing
Stainless steel A1
Outer diameter
24
mm
Type
Retaining Ring
Standard
DIN 471
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.94
excl. VAT
/ 100
pieces
£
55.13
incl. VAT
In stock: Next day delivery
Select variants (116)
Add to cart
Check our products from related categories
13-24MM RUBBER RING KB3070
SPARTEX CIRI42A0428-RETAINING RINGS FOR BORES D.42 A1
SPARTEX RETAINING RINGS FOR SHAFTS D.7 A1 047127
SPARTEX RETAINING RINGS FOR SHAFTS D.60 A1 0471260
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 37.6X19X1.75 6799453219
SPARTEX RETAINING RINGS FOR BORES D.54 A1 0472254
SPARTEX RETAINING RINGS FOR BORES D.10 A1 0472210
SPARTEX RETAINING RINGS FOR SHAFTS D.120 A1 04712120
SPARTEX TRUARC3.2A1.4122-RETAINING WASHERS A1.4122 7.3X3.2X0.6
SPARTEX RETAINING RINGS FOR SHAFTS D.160 A1 04712160
SPARTEX RETAINING RINGS FOR SHAFTS D.20 A1 0471220
SPARTEX RETAINING RINGS FOR BORES D.32 A1 0472232
SPARTEX RETAINING RINGS FOR SHAFTS D.17 A1 0471453217
SPARTEX RETAINING RINGS FOR BORES D.72 A1 0472272
SPARTEX RETAINING RINGS FOR BORES D.32 A1 0472453232