SPARTEX CIRI52A0497-RETAINING RINGS FOR BORES D.52 A1
Circlips for holes
See technical informationSee documentsReferences
Superseded Ref:CIRINT52A2
Spartex:CIRI52A0497
Rubix:264A7429
Manufacturer :0472252
EAN:4043377040497


Technical specifications
| Inner diameter | 37.9 mm |
|---|---|
| Outer diameter | 52 mm |
| Material/finishing | Stainless Steel A1 |
Documents
Product details : SPARTEX CIRI52A0497-RETAINING RINGS FOR BORES D.52 A1
Retaining rings for bores A1 52X DIN 472
Technical specifications
Attributes
| Inner diameter | 37.9 mm |
|---|---|
| Outer diameter | 52 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 2 mm |
| Type | retaining ring |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ 25 pieces
£ 40.42 incl. VAT
- In stock: Next day delivery
Inner diameter
37.9 mm
Outer diameter
52 mm