References
Superseded Ref:CIRINT150A2
Spartex:CIRI150A2903
Rubix:268A2668
Manufacturer :04722150
EAN:4043377352903


Technical specifications
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 158 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.150 A1 04722150
Retaining rings for bores A1 150X DIN 472
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 158 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 4 mm |
| Type | circlips for holes |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 127.40 excl. VAT
/ 5 pieces
£ 152.88 incl. VAT
- Usually arrives within 14 working days
Inner diameter
150 mm
Outer diameter
158 mm