SPARTEX RETAINING RINGS FOR BORES D.30 A1 0472230
Circlips for holes
See technical informationSee documentsReferences
Superseded Ref:CIRINT30A2
Spartex:CIRI30A0305
Rubix:264A7422
Manufacturer :0472230
EAN:4043377040305


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 31.65 mm |
| Material/finishing | Stainless Steel A1 |
Documents
Product details : SPARTEX RETAINING RINGS FOR BORES D.30 A1 0472230
Retaining rings for bores A1 30X DIN 472
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 31.65 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.2 mm |
| Type | retaining ring |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 23.21 excl. VAT
/ 50 pieces
£ 27.85 incl. VAT
- Usually arrives within 14 working days
Inner diameter
30 mm
Outer diameter
31.65 mm