References
Spartex:CIRI82A0849
Rubix:268A2742
Manufacturer :0472282
EAN:4043377410849


Technical specifications
| Inner diameter | 82 mm |
|---|---|
| Outer diameter | 87.5 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.82 A1 0472282
Retaining rings for bores A1 82X DIN 472
Technical specifications
Attributes
| Inner diameter | 82 mm |
|---|---|
| Outer diameter | 87.5 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 2.5 mm |
| Type | retaining rings for bores |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 33.30 excl. VAT
/ 10 pieces
£ 39.95 incl. VAT
- Usually arrives within 14 working days
Inner diameter
82 mm
Outer diameter
87.5 mm