Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 44.6X24X2 6799224
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 44.6X24X2 6799224
Shaft lock washers
References
spartex:
TRUARC24A1.4122
rubix:
268A5770
manufacturer :
6799224
ean:
4043377359162
Technical specifications
Thickness
2
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 44.6X24X2 6799224
Retaining washers for shafts A1.4122 44,6X24X2 DIN 6799
Technical specifications
Attributes
Thickness
2
mm
Material/finishing
Stainless steel A1
Outer diameter
44.6
mm
Type
Brake rings for shafts
Inner diameter
24
mm
Standard
DIN 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.47
excl. VAT
/ 100
pieces
£
274.16
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING RINGS FOR SHAFTS D.46 A1 0471246
SPARTEX RETAINING RINGS FOR BORES D.18 A1 0472218
CIRTEQ CIRCLIP 1400 52MM
SPARTEX RETAINING RINGS FOR BORES D.14 A1 0472453214
SPARTEX RETAINING RINGS FOR SHAFTS D.130 A1 04712130
SPARTEX RETAINING RINGS FOR SHAFTS D.140 A1 04712140
SPARTEX RETAINING RINGS FOR SHAFTS D.185 A1 04712185
SPARTEX RETAINING RINGS FOR BORES D.37 A1 0472453237
SPARTEX RETAINING RINGS FOR SHAFTS D.21 A1 0471221
SPARTEX TRUARC3.2A1.4532-RETAINING WASHERS A1.4532 7.3X3.2X0.6
SPARTEX TRUARC9A1.4532-RETAINING WASHERS A1.4532 18.8X9X1.1
SPARTEX RETAINING RINGS FOR SHAFTS D.6 A1 047145326
SPARTEX RETAINING RINGS FOR BORES D.24 A1 0472224
SPARTEX RETAINING RINGS FOR SHAFTS D.28 A1 0471228
SPARTEX RETAINING RINGS FOR SHAFTS D.110 A1 04712110