References
Spartex:CIRE78A0771
Rubix:268A2634
Manufacturer :0471278
EAN:4043377410771


Technical specifications
| Inner diameter | 73.5 mm |
|---|---|
| Outer diameter | 78 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.78 A1 0471278
Retaining rings for shafts A1 78X DIN 471
Technical specifications
Attributes
| Inner diameter | 73.5 mm |
|---|---|
| Outer diameter | 78 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 2.5 mm |
| Type | retaining rings for shafts |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 80.60 excl. VAT
/ 10 pieces
£ 96.71 incl. VAT
- Usually arrives within 14 working days
Inner diameter
73.5 mm
Outer diameter
78 mm