References
Spartex:CIRE165A0368
Rubix:268A2569
Manufacturer :04712165
EAN:4043377410368


Technical specifications
| Inner diameter | 155.5 mm |
|---|---|
| Outer diameter | 160 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.165 A1 04712165
Retaining rings for shafts A1 165X DIN 471
Technical specifications
Attributes
| Inner diameter | 155.5 mm |
|---|---|
| Outer diameter | 160 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 4 mm |
| Type | circlips for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 150.38 excl. VAT
/ 5 pieces
£ 180.45 incl. VAT
- Usually arrives within 14 working days
Inner diameter
155.5 mm
Outer diameter
160 mm