References
Spartex:CIRI31A2872
Rubix:268A2707
Manufacturer :0472453231
EAN:4043377362872


Technical specifications
| Outer diameter | 31 mm |
|---|---|
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.31 A1 0472453231
Retaining rings for bores A1 31X DIN 472
Technical specifications
Attributes
| Outer diameter | 31 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Thickness | 1.2 mm |
| Type | retaining rings for bores |
| Standard | din 472 |
Show UNSPSC/ECL@SS
£ 49.40 excl. VAT
/ 25 pieces
£ 59.27 incl. VAT
- Usually arrives within 14 working days