References
Spartex:CIRE11A9552
Rubix:264A7399
Manufacturer :0471211
EAN:4043377039552


Technical specifications
| Inner diameter | 11 mm |
|---|---|
| Outer diameter | 18 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.11 A1 0471211
Retaining rings for shafts A1 11X DIN 471
Technical specifications
Attributes
| Inner diameter | 11 mm |
|---|---|
| Outer diameter | 18 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 1 mm |
| Type | a 11x1,0 |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 15.07 excl. VAT
/ 100 pieces
£ 18.08 incl. VAT
- In stock: Next day delivery
Inner diameter
11 mm
Outer diameter
18 mm