Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC4A1.4122-RETAINING WASHERS A1.4122 9.3X4X0.7
SPARTEX TRUARC4A1.4122-RETAINING WASHERS A1.4122 9.3X4X0.7
Shaft lock washers
References
spartex:
TRUARC4A1.4122
rubix:
264A8900
manufacturer :
679924
ean:
4043377146946
Technical specifications
Thickness
0.7
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TRUARC4A1.4122-RETAINING WASHERS A1.4122 9.3X4X0.7
Retaining washers for shafts A1.4122 9,3X4X0,7 DIN 6799
Technical specifications
Attributes
Thickness
0.7
mm
Material/finishing
stainless steel a1
Outer diameter
9.3
mm
Type
lock washers for shafts
Inner diameter
4
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.00
excl. VAT
/ 1,000
pieces
£
42.00
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 3.25X1.2X0.3 67992012
SPARTEX TRUARC5A1.4122-RETAINING WASHERS A1.4122 11.3X5X0.7
SPARTEX TRUARC9A1.4122-RETAINING WASHERS A1.4122 18.8X9X1.1
SPARTEX RETAINING RINGS FOR BORES D.31 A1 0472231
SPARTEX RETAINING RINGS FOR SHAFTS D.29 A1 0471453229
SPARTEX RETAINING RINGS FOR SHAFTS D.9 A1 047145329
SPARTEX RETAINING RINGS FOR BORES D.47 A1 0472247
SPARTEX RETAINING RINGS FOR SHAFTS D.46 A1 0471246
SPARTEX RETAINING RINGS FOR SHAFTS D.38 A1 0471238
SPARTEX RETAINING RINGS FOR SHAFTS D.15 A1 0471453215
SPARTEX RETAINING RINGS FOR SHAFTS D.68 A1 0471268
SPARTEX RETAINING RINGS FOR BORES D.31 A1 0472453231
CIRTEQ 1400-30MMSS
SPARTEX RETAINING RINGS FOR BORES D.9 A1 047245329
SPARTEX TRUARC8A1.4532-RETAINING WASHERS A1.4532 16.3X8X1