References
Superseded Ref:CIREXT55A2
Spartex:CIRE55A9910
Rubix:268A2619
Manufacturer :0471255
EAN:4043377039910


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 55 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.55 A1 0471255
Retaining rings for shafts A1 55X DIN 471
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 55 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 2 mm |
| Type | retaining ring for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 34.59 excl. VAT
/ 25 pieces
£ 41.50 incl. VAT
- Usually arrives within 14 working days
Inner diameter
50.8 mm
Outer diameter
55 mm