References
Spartex:CIRI88A0856
Rubix:268A2744
Manufacturer :0472288
EAN:4043377410856


Technical specifications
| Inner diameter | 88 mm |
|---|---|
| Outer diameter | 93.5 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.88 A1 0472288
Retaining rings for bores A1 88X DIN 472
Technical specifications
Attributes
| Inner diameter | 88 mm |
|---|---|
| Outer diameter | 93.5 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 3 mm |
| Type | retaining rings for bores |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 125.73 excl. VAT
/ 10 pieces
£ 150.88 incl. VAT
- Usually arrives within 14 working days
Inner diameter
88 mm
Outer diameter
93.5 mm