Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR SHAFTS D.22 A1 0471222
SPARTEX RETAINING RINGS FOR SHAFTS D.22 A1 0471222
Circlips for shafts
References
spartex:
CIRE22A9682
rubix:
264A7408
manufacturer :
0471222
ean:
4043377039682
Technical specifications
Shaft diameter
22
mm
Thickness
0.16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.22 A1 0471222
Retaining rings for shafts A1 22X DIN 471
Technical specifications
Attributes
Shaft diameter
22
mm
Thickness
0.16
mm
Material/finishing
Stainless steel A1
Outer diameter
22
mm
Type
Retaining Ring
Standard
DIN 471
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.91
excl. VAT
/ 100
pieces
£
44.29
incl. VAT
In stock: Next day delivery
Select variants (116)
Add to cart
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.8 A1 047228
SPARTEX RETAINING RINGS FOR BORES D.12 A1 0472453212
SPARTEX RETAINING RINGS FOR BORES D.105 A1 04722105
SPARTEX TRUARC3.2A1.4532-RETAINING WASHERS A1.4532 7.3X3.2X0.6
SPARTEX RETAINING RINGS FOR BORES D.185 A1 04722185
SPARTEX RETAINING RINGS FOR SHAFTS D.15 A1 0471453215
SPARTEX RETAINING RINGS FOR BORES D.150 A1 04722150
SPARTEX RETAINING RINGS FOR SHAFTS D.120 A1 04712120
SPARTEX RETAINING RINGS FOR SHAFTS D.135 A1 04712135
SPARTEX RETAINING RINGS FOR SHAFTS D.24 A1 0471453224
SPARTEX RETAINING RINGS FOR SHAFTS D.34 A1 0471234
SPARTEX RETAINING RINGS FOR SHAFTS D.27 A1 0471453227
SPARTEX RETAINING RINGS FOR BORES D.45 A1 0472245
SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472453222
SPARTEX CIRI52A0497-RETAINING RINGS FOR BORES D.52 A1