Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX CIRI42A0428-RETAINING RINGS FOR BORES D.42 A1
SPARTEX CIRI42A0428-RETAINING RINGS FOR BORES D.42 A1
Circlips for holes
References
spartex:
CIRI42A0428
rubix:
264A7426
manufacturer :
0472242
ean:
4043377040428
Technical specifications
Shaft diameter
42
mm
Thickness
0.54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX CIRI42A0428-RETAINING RINGS FOR BORES D.42 A1
Retaining rings for bores A1 42X DIN 472
Technical specifications
Attributes
Shaft diameter
42
mm
Thickness
0.54
mm
Material/finishing
Stainless steel A1
Outer diameter
42
mm
Type
Retaining Ring
Standard
DIN 472
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.62
excl. VAT
/ 25
pieces
£
30.75
incl. VAT
In stock: Next day delivery
Select variants (119)
Add to cart
Check our products from related categories
SPARTEX TRUARC6A1.4532-RETAINING WASHERS A1.4532 12.3X6X0.7
SPARTEX RETAINING RINGS FOR BORES D.115 A1 04722115
SPARTEX RETAINING RINGS FOR SHAFTS D.34 A1 0471453234
SPARTEX TRUARC9A1.4122-RETAINING WASHERS A1.4122 18.8X9X1.1
FESTO 175727 RETAINING RING CQSR-12
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 4.25X1.5X0.4 67992015
SPARTEX RETAINING RINGS FOR BORES D.25 A1 0472453225
SPARTEX RETAINING RINGS FOR SHAFTS D.78 A1 0471278
SPARTEX RETAINING RINGS FOR SHAFTS D.165 A1 04712165
SPARTEX RETAINING RINGS FOR SHAFTS D.12 A1 0471212
SPARTEX RETAINING RINGS FOR BORES D.41 A1 0472241
SPARTEX RETAINING RINGS FOR BORES D.54 A1 0472254
SPARTEX RETAINING RINGS FOR SHAFTS D.3 A1 047123
SPARTEX RETAINING RINGS FOR SHAFTS D.18 A1 0471218
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 3.25X1.2X0.3 67992012