References
Spartex:CIRE63A0740
Rubix:268A2626
Manufacturer :0471263
EAN:4043377410740


Technical specifications
| Inner diameter | 58.8 mm |
|---|---|
| Outer diameter | 63 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.63 A1 0471263
Retaining rings for shafts A1 63X DIN 471
Technical specifications
Attributes
| Inner diameter | 58.8 mm |
|---|---|
| Outer diameter | 63 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 2 mm |
| Type | retaining rings for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ 10 pieces
£ 43.98 incl. VAT
- Usually arrives within 14 working days
Inner diameter
58.8 mm
Outer diameter
63 mm