References
Superseded Ref:881002
Spartex:CIRI20A0206
Rubix:264A7418
Manufacturer :0472220
EAN:4043377040206


Technical specifications
| Inner diameter | 18 mm |
|---|---|
| Outer diameter | 20 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.20 A1 0472220
Retaining rings for bores A1 20X DIN 472
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Outer diameter | 20 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1 mm |
| Type | 0.09 |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ 100 pieces
£ 25.66 incl. VAT
- In stock: Next day delivery
Inner diameter
18 mm
Outer diameter
20 mm