References
Superseded Ref:CIREXT6A2
Spartex:CIRE6A9927
Rubix:268A2630
Manufacturer :047126
EAN:4043377039927


Technical specifications
| Inner diameter | 5.6 mm |
|---|---|
| Outer diameter | 6 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.6 A1 047126
Retaining rings for shafts A1 6X DIN 471
Technical specifications
Attributes
| Inner diameter | 5.6 mm |
|---|---|
| Outer diameter | 6 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 0.7 mm |
| Type | retaining rings for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ 200 pieces
£ 12.77 incl. VAT
- Usually arrives within 14 working days
Inner diameter
5.6 mm
Outer diameter
6 mm