Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 23.4X12X1.3 6799453212
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 23.4X12X1.3 6799453212
Shaft lock washers
References
spartex:
TRUARC12A1.4532
rubix:
268A5764
manufacturer :
6799453212
ean:
4043377363060
Technical specifications
Thickness
1.3
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 23.4X12X1.3 6799453212
Retaining washers for shafts A1.4532 23,4X12X1,3 DIN 6799
Technical specifications
Attributes
Thickness
1.3
mm
Material/finishing
Stainless steel A1
Outer diameter
23.4
mm
Type
Brake rings for shafts
Inner diameter
12
mm
Standard
DIN 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.42
excl. VAT
/ 100
pieces
£
90.50
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.100 A1 04722100
SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472222
SPARTEX TRUARC4A1.4122-RETAINING WASHERS A1.4122 9.3X4X0.7
SPARTEX RETAINING RINGS FOR SHAFTS D.19 A1 0471453219
SPARTEX RETAINING RINGS FOR SHAFTS D.40 A1 0471453240
SPARTEX RETAINING RINGS FOR BORES D.180 A1 04722180
SPARTEX RETAINING RINGS FOR SHAFTS D.33 A1 0471453233
SWAGELOK SS-12M0-SET 12.00MM OD STEEL FERRULE FRONTBACK
SPARTEX RETAINING RINGS FOR SHAFTS D.150 A1 04712150
CIRTEQ 1300-30MM
SPARTEX RETAINING RINGS FOR BORES D.190 A1 04722190
SPARTEX RETAINING RINGS FOR SHAFTS D.70 A1 0471270
SPARTEX RETAINING RINGS FOR BORES D.35 A1 0472235
SPARTEX RETAINING RINGS FOR BORES D.115 A1 04722115
SPARTEX RETAINING RINGS FOR BORES D.22 A1 0472453222