FUSION LAMPS CRLED/G45/ES 5W ES LED GOLF BALL 25000HR (CTR (L)82 MM X
Ball Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/G45/ES
Rubix:234A7508

Documents
Product details : FUSION LAMPS CRLED/G45/ES 5W ES LED GOLF BALL 25000HR (CTR (L)82 MM X
5W ES LED Golf Ball 25000hr (CTR (L)82 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
