TAMLITE XCSF100NW XCITE 100W LED FLOOD BLACK FINISH (H)370 MM X (W)310
xcite Floodlight
See technical informationSee documentsReferences
Tamlite:XCSF100NW
Rubix:234A6530

Documents
Product details : TAMLITE XCSF100NW XCITE 100W LED FLOOD BLACK FINISH (H)370 MM X (W)310
XCITE 100W LED Flood Black Finish (H)370 mm x (W)310 mm x (D)90 mm
Technical specifications
Attributes
| Luminance | 9500 lm |
|---|---|
| Power | 100 W |
Show UNSPSC/ECL@SS
£ 158.12 excl. VAT
/ Each
£ 189.74 incl. VAT
- Delivery usually within ( 3 ) days
