References
SNR:KM0
Rubix:205A4559
EAN:3413520529383

Documents
Product details : SNR KM0 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x9x9 mm |
|---|---|
| Logistic Weight | 4 g |
| Female thread | m10x0,75 |
| Thread-cutting pitch | 0.75 mm |
| Outer diameter | 18 mm |
| Diameter across flats | 18 mm |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 1.63 excl. VAT
/ Each
£ 1.96 incl. VAT
- Delivery usually within ( 3 ) days
