KM Nut
Nominal diameter (metric) | 115 mm |
---|---|
Female thread | M115×2 |
Nominal diameter (metric) | 115 mm |
---|---|
Female thread | M115×2 |
Thread-cutting pitch | 115 mm |
Material | Steel |
Outer diameter | 150 mm |
Diameter across flats | 137 mm |
Width | 19 mm |
Weight | 0.91 kg |
Series | KM |
Usually arrives within 14 working days