Grooved and lock nut PTN KM11, Female thread: M55×2 | Nominal diameter (metric): 55 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM11
Rubix:218A1339
Manufacturer :857432
EAN:3660338126871




Documents
Product details : PTN 857432 LOCK NUT KM11
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 55 mm |
|---|---|
| Female thread | m55×2 |
| Thread-cutting pitch | 55 mm |
| Material | steel |
| Outer diameter | 75 mm |
| Diameter across flats | 67 mm |
| Weight | 0.15 kg |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 5 pieces
£ 32.52 incl. VAT
- In stock: Next day delivery
