Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA PRECISION LOCKNUT ZM25
Grooved and lock nut INA ZM25, Female thread: M25X1,5 | Nominal diameter (metric): 38 mm
Precision locknut
References
ina:
ZM25
rubix:
106A2409
manufacturer :
0017311300000
ean:
4012802079333
Technical specifications
Nominal diameter (metric)
38
mm
Female thread
M25X1,5
See all Specifications
Product details
Technical specifications
Product details : INA PRECISION LOCKNUT ZM25
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
Logistic Weight
54,04
g
Nominal diameter (metric)
38
mm
Female thread
M25X1,5
Outer diameter
38
mm
Width
12
mm
Series
ZM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.09
excl. VAT
/
Each
£
90.11
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE ZMA45/68-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KMTA 15, Female thread: M 75x1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut SNR BR25
Grooved and lock nut SKF KMK 2, Female thread: M 15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut SNR TB80, Nominal diameter (metric): 80 mm
Grooved and lock nut AKN from MECALINE ZMA100/140-AKN, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut PTN KM48, Female thread: Tr240×4 | Nominal diameter (metric): 240 mm
Grooved and lock nut SKF HML 47 T, Nominal diameter (metric): 231 mm
Grooved and lock nut INA ZM100, Female thread: M100X2 | Nominal diameter (metric): 130 mm
Grooved and lock nut FAG KM30, Female thread: M150x2 | Nominal diameter (metric): 195 mm
Grooved and lock nut SKF HM 3168, Nominal diameter (metric): 340 mm
Grooved and lock nut INA ZM06, Female thread: M6X0,5 | Nominal diameter (metric): 16 mm
Grooved and lock nut SNR KM9, Female thread: M45x1,5
Grooved and lock nut SNR HM3164
Grooved and lock nut AKN from MECALINE KM9-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm