Grooved and lock nut INA ZMA25/58, Female thread: M25X1,5 | Nominal diameter (metric): 58 mm
Precision locknut
See technical informationReferences
INA:ZMA25/58
Rubix:238A3151
Manufacturer :0017316450000
EAN:4012802079432

Product details : INA ZMA25/58 PRECISION LOCKNUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Nominal diameter (metric) | 58 mm |
| Female thread | m25x1,5 |
| Outer diameter | 58 mm |
Show UNSPSC/ECL@SS
£ 150.55 excl. VAT
/ Each
£ 180.66 incl. VAT
- Usually arrives within 14 working days
